Black Static Dissipative Mat, 5/8 in Thick
Mfr # WD1223BK
Zoro # G7980309
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Overall Width
2 ft.
Oil Resistant
No
Cord Included
No
Brake Fluid Resistant
Yes
Backing Material
Zedlan foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD1223BK
Zoro #
G7980309
UPC #
023244913837
Country of Origin
United States
Dimensions
Overall Length
3 ft.
Overall Width
2 ft.
Thickness
5/8"
Mat Length
3 ft
Mat Thickness
5/8 in
Width
2 ft.
Mat Width
24"
Length
3 ft.
Details
Item
Static Dissipative Mat
Color
Black
Oil Resistant
No
Cord Included
No
Brake Fluid Resistant
Yes
Backing Material
Zedlan foam
Edges
beveled
Antifatigue
Yes
Mat Electrical Resistance
Anti-Static
Mat Surface Pattern
Diamond Plate
Antimicrobial
No
Fire Resistant/Fire Retardant
Fire Resistant
Mat Color
Black
Flame Resistant/Fire Retardant
Flame Resistant
Shop By
Hot Buys
Description
Static Dissipative Mat, Anti-Static, Mat Length 3 ft, Mat Width 24 In., Mat Thickness 5/8 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.