Zoro Homepage

Black Static Dissipative Mat, 7/8" Thick

  • Mfr # WD3423BK

  • Zoro # G7980318


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 ft.
Cord Included
No
Brake Fluid Resistant
Yes
Width
2 ft.
Antifatigue
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD3423BK
Zoro #
G7980318
UPC #
023244198005
Country of Origin
United States

Dimensions

Overall Length
3 ft.
Overall Width
2 ft.
Thickness
7/8"
Width
2 ft.
Mat Thickness
7/8 in
Length
3 ft.
Mat Width
24"
Mat Length
3 ft

Details

Item
Static Dissipative Mat
Color
Black
Cord Included
No
Brake Fluid Resistant
Yes
Antifatigue
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Fire Resistant
Backing Material
Zedlan foam
Mat Color
Black
Mat Surface Pattern
Diamond Plate
Mat Electrical Resistance
Anti-Static
Edges
beveled
Oil Resistant
No
Flame Resistant/Fire Retardant
Flame Resistant
Shop By
Hot Buys

Description

Static Dissipative Mat, Anti-Static, Mat Length 3 ft, Mat Width 24 In., Mat Thickness 7/8 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.