Black Static Dissipative Runner, 5/8 in Thick
Mfr # WD1232BK
Zoro # G7980239
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 ft.
Overall Width
3 ft.
Antifatigue
Yes
Antimicrobial
No
Backing Material
Zedlan foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD1232BK
Zoro #
G7980239
UPC #
023244928749
Country of Origin
United States
Dimensions
Overall Length
12 ft.
Overall Width
3 ft.
Thickness
5/8"
Length
12 ft.
Mat Thickness
5/8 in
Mat Width
3 ft
Width
3 ft.
Mat Length
12 ft
Details
Item
Static Dissipative Runner
Color
Black
Antifatigue
Yes
Antimicrobial
No
Backing Material
Zedlan foam
Fire Resistant/Fire Retardant
Fire Resistant
Edges
beveled
Mat Color
Black
Cord Included
No
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
Yes
Oil Resistant
No
Mat Surface Pattern
Diamond Plate
Flame Resistant/Fire Retardant
Flame Resistant
Shop By
Hot Buys
Description
Static Dissipative Runner, Anti-Static, Mat Length 12 ft, Mat Width 3 ft, Mat Thickness 5/8 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.