Black with Yellow Border Static Dissipative Mat, 5/8 in Thick
Mfr # WD1223YB
Zoro # G7980220
product price: $70.89
/eaKey Features
Overall Width
2 ft.
Brake Fluid Resistant
Yes
Backing Material
Zedlan foam
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Anti-Static
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD1223YB
Zoro #
G7980220
UPC #
023244917248
Country of Origin
United States
Dimensions
Overall Length
3 ft.
Overall Width
2 ft.
Thickness
5/8"
Mat Thickness
5/8 in
Length
3 ft.
Mat Length
3 ft
Mat Width
24 in
Width
2 ft.
Details
Item
Static Dissipative Mat
Color
Black with Yellow Border
Brake Fluid Resistant
Yes
Backing Material
Zedlan foam
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Anti-Static
Edges
beveled
Mat Surface Pattern
Diamond Plate
Antifatigue
Yes
Antimicrobial
No
Oil Resistant
No
Mat Color
Black with Yellow Border
Cord Included
No
Flame Resistant/Fire Retardant
Flame Resistant
Shop By
Hot Buys
Description
Static Dissipative Mat, Anti-Static, Mat Length 3 ft, Mat Width 24 in, Mat Thickness 5/8 in, Mat Color Black with Yellow Border, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.