Dark Gray Static Dissipative Runner, 5/8" Thick
Mfr # WX1232DG
Zoro # G7980659
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 ft.
Overall Width
3 ft.
Thickness
5/8"
Edges
beveled
Brake Fluid Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WX1232DG
Zoro #
G7980659
UPC #
023244315112
Country of Origin
United States
Dimensions
Overall Length
12 ft.
Overall Width
3 ft.
Thickness
5/8"
Width
3 ft.
Mat Thickness
5/8 in
Length
12 ft.
Mat Width
3 ft
Mat Length
12 ft
Details
Item
Static Dissipative Runner
Color
Dark Gray
Edges
beveled
Brake Fluid Resistant
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Cord Included
No
Antimicrobial
No
Mat Color
Dark Gray
Mat Electrical Resistance
Anti-Static
Mat Surface Pattern
Granite
Antifatigue
Yes
Oil Resistant
No
Backing Material
Zedlan foam
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Anti-Static, Mat Length 12 ft, Mat Width 3 ft, Mat Thickness 5/8 in, Mat Color Dark Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.