Zoro Homepage

Gray Static Dissipative Mat, 7/8" Thick

  • Mfr # WD3435GY

  • Zoro # G7980476


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft.
Mat Electrical Resistance
Anti-Static
Mat Width
3 ft
Length
5 ft.
Edges
beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD3435GY
Zoro #
G7980476
UPC #
023244198289
Country of Origin
United States

Dimensions

Overall Length
5 ft.
Overall Width
3 ft.
Thickness
7/8"
Mat Width
3 ft
Length
5 ft.
Mat Thickness
7/8 in
Mat Length
5 ft
Width
3 ft.

Details

Item
Static Dissipative Mat
Color
Gray
Mat Electrical Resistance
Anti-Static
Edges
beveled
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Oil Resistant
No
Backing Material
Zedlan foam
Mat Surface Pattern
Diamond Plate
Mat Color
Gray
Antimicrobial
No
Cord Included
No
Brake Fluid Resistant
Yes
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Mat, Anti-Static, Mat Length 5 ft, Mat Width 3 ft, Mat Thickness 7/8 in, Mat Color Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.