Zoro Homepage

Gray Static Dissipative Runner, 7/8" Thick

  • Mfr # WD3432GY

  • Zoro # G7980397


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 ft.
Overall Width
3 ft.
Mat Thickness
7/8 in
Mat Surface Pattern
Diamond Plate
Antifatigue
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD3432GY
Zoro #
G7980397
UPC #
023244198265
Country of Origin
United States

Dimensions

Overall Length
12 ft.
Overall Width
3 ft.
Thickness
7/8"
Mat Thickness
7/8 in
Mat Length
12 ft
Mat Width
3 ft
Length
12 ft.
Width
3 ft.

Details

Item
Static Dissipative Runner
Color
Gray
Mat Surface Pattern
Diamond Plate
Antifatigue
Yes
Cord Included
No
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
Yes
Oil Resistant
No
Fire Resistant/Fire Retardant
Fire Resistant
Antimicrobial
No
Edges
beveled
Backing Material
Zedlan foam
Mat Color
Gray
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Runner, Anti-Static, Mat Length 12 ft, Mat Width 3 ft, Mat Thickness 7/8 in, Mat Color Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.