Shop WORKHORSE
See all product information
Create Account
1100B PolyPro Single Use Protective Coveralls, 25PK
- Mfr # 1100B2XL
- Zoro # G422839391
product price:Â
$
51.39
/pk of 25, $2.06/ea
Key Features
Color
Blue
Material
Polypropylene
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100B2XL
- Zoro #
- G422839391
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Work Clothing
- Color
- Blue
- Material
- Polypropylene
- Cuff Style
- Elastic
Dimensions
- Size
- 2XL
Description
Constructed from lightweight polypropylene fabric, these coveralls offer full body coverage with a front zipper closure.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.