
500 Series Single Use Vinyl Hand Protection Gloves, Powder Free, 100PK
Mfr # E5420395
Zoro # G722839282
product price: $7.09
/pk 100, $0.07/eaKey Features
Material
Vinyl
Palm Thickness
5 Mil
Cuff Style
Rolled
Size
2XL
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5420395
Zoro #
G722839282
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
5 Mil
Size
2XL
Details
Material
Vinyl
Item
Disposable Gloves
Cuff Style
Rolled
Color
Clear
Description
Workhorse 500 Series Powder Free Disposable Vinyl Gloves are safe for food contact and offer durability and protection against punctures and tears, providing a reliable barrier against contaminants.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.