Disposable Gloves, 500 Series, Vinyl, 5 mil, Powder-Free, Blue, 2XL, 100 PK

  • Mfr # E5420405

  • Zoro # G522839642


product price:  $7.65
/pk 100, $0.08/ea

Key Features

Material
Vinyl
Palm Thickness
5 Mil
Color
Blue
Latex-Free
Latex-Free
Cuff Style
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5420405
Zoro #
G522839642
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
5 Mil
Size
2XL

Details

Material
Vinyl
Color
Blue
Latex-Free
Latex-Free
Cuff Style
Rolled
Item
Disposable Gloves

Description

Workhorse 500 Series Powder Free Disposable Vinyl Gloves are safe for food contact and offer durability and protection against punctures and tears, providing a reliable barrier against contaminants.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.