
A5 Cut-Resistant Hand Protection Gloves, 13-Gauge
Mfr # A513-WHT-M
Zoro # G222839478
product price: $10.69
/eaKey Features
Glove Size
MD
Glove Length
10.5 in
Glove Materials
Poly, Steel, HPPE & Glass
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A513-WHT-M
Zoro #
G222839478
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
MD
Glove Length
10.5 in
Details
Item
Cut Resistant Glove
Glove Materials
Poly, Steel, HPPE & Glass
Color
White
Description
13-Gauge cut-resistant gloves providing lightweight yet tough protection against slicing hazards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.