A5 Cut-Resistant Hand Protection Gloves, 13-Gauge

  • Mfr # A513-WHT-XS

  • Zoro # G022839425


product price:  $10.69
/ea

Key Features

Glove Size
XS
Glove Materials
Poly, Steel, HPPE & Glass
Color
White
Glove Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A513-WHT-XS
Zoro #
G022839425
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
XS
Glove Length
9.5 in

Details

Item
Cut Resistant Glove
Glove Materials
Poly, Steel, HPPE & Glass
Color
White

Description

13-Gauge cut-resistant gloves providing lightweight yet tough protection against slicing hazards.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.