A5 Cut-Resistant Hand Protection Gloves with Extended Cuff, 13-Gauge

  • Mfr # A513X-GRY-M

  • Zoro # G022839302


product price: $11.25
/ea

Key Features

Glove Size
MD
Glove Materials
Poly, Steel, HPPE & Glass
Color
Gray
Glove Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A513X-GRY-M
Zoro #
G022839302
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
MD
Glove Length
10.5 in

Details

Item
Cut Resistant Gloves
Glove Materials
Poly, Steel, HPPE & Glass
Color
Gray

Description

13-Gauge cut-resistant gloves providing lightweight yet tough protection against slicing hazards.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.