
A5 Cut-Resistant Hand Protection Gloves with Extended Cuff, 13-Gauge
Mfr # A513X-GRY-XL
Zoro # G422839445
product price:Â $11.25
/eaKey Features
Glove Size
XL
Glove Length
11.75 in
Color
Gray
Glove Materials
Poly, Steel, HPPE & Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A513X-GRY-XL
Zoro #
G422839445
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
XL
Glove Length
11.75 in
Details
Color
Gray
Glove Materials
Poly, Steel, HPPE & Glass
Item
Cut Resistant Gloves
Description
13-Gauge cut-resistant gloves providing lightweight yet tough protection against slicing hazards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.