Shop WORKHORSE
See all product information
Create Account
A6 Cut-Resistant Hand Protection Gloves, 10-Gauge
- Mfr # E54285621
- Zoro # G422839681
product price:Â
$
9.89
/ea
Key Features
Glove Size
MD
Color
Gray
Glove Length
10.5 in
Glove Materials
Poly, Steel & Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E54285621
- Zoro #
- G422839681
- UPC #
- -
- Country of Origin
- United States
- Item
- Cut Resistant Gloves
- Color
- Gray
- Glove Materials
- Poly, Steel & Glass
Dimensions
- Glove Size
- MD
- Glove Length
- 10.5 in
Description
Our #1 selling cut-resistant glove is constructed with superior quality, high-performance fibers to protect your hands from blades and other sharp cut hazards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.