
A6 Cut-Resistant Hand Protection Gloves with Extended Cuff, 10-Gauge
Mfr # 10-WORKHORSE-GY-2XL
Zoro # G322839583
product price:Â $10.19
/eaKey Features
Glove Size
2XL
Glove Length
12.25 in
Glove Materials
Poly, Steel & Glass
Cuff Style
Knit
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10-WORKHORSE-GY-2XL
Zoro #
G322839583
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
2XL
Glove Length
12.25 in
Details
Glove Materials
Poly, Steel & Glass
Cuff Style
Knit
Item
Cut Resistant Gloves
Color
Gray
Description
Our #1 selling cut-resistant glove is constructed with superior quality, high-performance fibers to protect your hands from blades and other sharp cut hazards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.