A6 Cut-Resistant Hand Protection Gloves with Extended Cuff, 10-Gauge

  • Mfr # 10-WORKHORSE-WH-LGE

  • Zoro # G422839568


product price:  $10.29
/ea

Key Features

Glove Size
LG
Glove Length
11.25 in
Cuff Style
Knit
Glove Materials
Poly, Steel & Glass
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-WORKHORSE-WH-LGE
Zoro #
G422839568
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
LG
Glove Length
11.25 in

Details

Cuff Style
Knit
Glove Materials
Poly, Steel & Glass
Item
Cut Resistant Gloves
Color
White

Description

Our #1 selling cut-resistant glove is constructed with superior quality, high-performance fibers to protect your hands from blades and other sharp cut hazards.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.