Color-Coded Cut-Resistant Hand Protection Gloves, FDA-Compliant, A8, 13 Gauge

  • Mfr # WH A513-BRN-XLG

  • Zoro # G422839711


product price:  $10.29
/ea

Key Features

Cuff Style
Knit
Color
Brown
Glove Materials
High-Performance Fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH A513-BRN-XLG
Zoro #
G422839711
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
Cuff Style
Knit
Color
Brown
Glove Materials
High-Performance Fibers

Description

Stay safe with WorkHorse Color-Coded A8 Cut-Resistant Gloves. These FDA-compliant, USDA-approved gloves come in nine colors to prevent cross-contamination. They offer Cut Level A8 protection, comfort, and durability with antimicrobial, machine-washable fibers. Ambidextrous design for convenience.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.