
Color-Coded Cut-Resistant Hand Protection Gloves, FDA-Compliant, A8, 13 Gauge
Mfr # WH A513-GRY-MED
Zoro # G122839332
product price:Â $10.29
/eaKey Features
Color
Gray
Glove Size
MD
Cuff Style
Knit
Glove Materials
High-Performance Fibers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH A513-GRY-MED
Zoro #
G122839332
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
MD
Details
Color
Gray
Item
Cut Resistant Gloves
Cuff Style
Knit
Glove Materials
High-Performance Fibers
Description
Stay safe with WorkHorse Color-Coded A8 Cut-Resistant Gloves. These FDA-compliant, USDA-approved gloves come in nine colors to prevent cross-contamination. They offer Cut Level A8 protection, comfort, and durability with antimicrobial, machine-washable fibers. Ambidextrous design for convenience.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.