Cut-Resistant Deboning Hand Protection Gloves
- Mfr # CC-D3-L
- Zoro # G022839210
product price:Â
$
21.59
/ea
Key Features
Glove Size
LG
Color
Gray
Cuff Style
Knit
Glove Materials
Seamless Knit HPPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC-D3-L
- Zoro #
- G022839210
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- LG
Details
- Item
- Cut Resistant Gloves
- Color
- Gray
- Cuff Style
- Knit
- Glove Materials
- Seamless Knit HPPE
Description
Puncture-resistant material protects areas most susceptible to punctures and cuts while on the deboning line.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.