Shop WORKHORSE
See all product information
Create Account
Cut-Resistant Deboning Hand Protection Gloves
- Mfr # CC-D3-XL
- Zoro # G822839267
product price:Â
$
21.59
/ea
Key Features
Glove Size
XL
Color
Gray
Cuff Style
Knit
Glove Materials
Stainless Knit HPPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC-D3-XL
- Zoro #
- G822839267
- UPC #
- -
- Country of Origin
- China
- Item
- Cut Resistant Gloves
- Color
- Gray
- Cuff Style
- Knit
- Glove Materials
- Stainless Knit HPPE
Dimensions
- Glove Size
- XL
Description
Puncture-resistant material protects areas most susceptible to punctures and cuts while on the deboning line.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.