Shop WORKHORSE
See all product information
Create Account
Disposable Gloves, 500 Series, Vinyl, 5 mil, Powder-Free, Blue, XL, 100 PK
- Mfr # E5420404
- Zoro # G122839714
product price:Â
$
6.79
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.58
Key Features
Material
Vinyl
Palm Thickness
5 mil
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E5420404
- Zoro #
- G122839714
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- XL
- Palm Thickness
- 5 mil
- Length
- 10 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Vinyl
- Cuff Style
- Rolled
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- 500 Series
- Texture
- Smooth
Description
Workhorse 500 Series Powder Free Disposable Vinyl Gloves are safe for food contact and offer durability and protection against punctures and tears, providing a reliable barrier against contaminants.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.