Shop WORKHORSE
See all product information
Create Account
Knit Hand Protection Gloves, Medium Weight, 24PK
- Mfr # E5420374
- Zoro # G522839598
product price:Â
$
7.89
/pk of 24, $0.33/ea
Key Features
Color
White
Length
25 Centimeter
Cuff Style
Knit
Material
Cotton/Poly
Size
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E5420374
- Zoro #
- G522839598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 25 Centimeter
- Size
- Men
Details
- Color
- White
- Cuff Style
- Knit
- Material
- Cotton/Poly
Description
Workhorse Medium Weight Poly/Cotton Blend Knit Gloves offer superior durability, protection and comfort for various tasks in the food processing industry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.