
Metal Mesh Hand Protection Gloves with Standard Spring Closure, Standard Cuff
Mfr # 1147-XXS
Zoro # G022839586
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Glove Size
2XS
Glove Materials
Stainless Steel
Cuff Style
Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1147-XXS
Zoro #
G022839586
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XS
Details
Glove Materials
Stainless Steel
Item
Metal Mesh Gloves
Cuff Style
Spring
Description
Mesh gloves constructed of high tensile stainless rings for superior protection against cuts, slashes and lacerations.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.