Shop WORKHORSE
See all product information
Create Account
Metal Mesh Hand Protection Gloves with Strap Closure, 3-Inch Extended Cuff
- Mfr # USM1305-M
- Zoro # G722839510
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Glove Size
MD
Cuff Style
Strap
Glove Materials
316L Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USM1305-M
- Zoro #
- G722839510
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- MD
Details
- Item
- Metal Mesh Glove
- Cuff Style
- Strap
- Glove Materials
- 316L Stainless Steel
Description
Stainless-steel rings offer high-level protection against cuts, punctures and other knife related injuries.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.