Shop WORKHORSE
See all product information
Create Account
Plastic Arm Guards, 7.5 Inch
- Mfr # 4980CXL
- Zoro # G422839261
product price:Â
$
10.95
/ea
Key Features
Size
XL
Color
Clear
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4980CXL
- Zoro #
- G422839261
- UPC #
- -
- Country of Origin
- China
- Item
- Arm Guard
- Color
- Clear
- Material
- PVC
Dimensions
- Size
- XL
Description
High-impact plastic helps to protect forearms from cut and puncture hazards when handling knives, blades and other hazardous sharp objects.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.