Shop WORKHORSE
See all product information
Create Account
Shrink Resistant Poly/Cotton Blend Knit Hand Protection Gloves, 24PK
- Mfr # 2101
- Zoro # G122839356
product price:Â
$
11.95
/pk of 24, $0.50/ea
Key Features
Color
White
Length
25 Centimeter
Cuff Style
Knit
Size
Women
Material
Cotton/Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101
- Zoro #
- G122839356
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Cuff Style
- Knit
- Material
- Cotton/Poly
Dimensions
- Length
- 25 Centimeter
- Size
- Women
Description
Workhorse Heavyweight Poly/Cotton Blend Knit Gloves offer superior durability, protection and comfort for various tasks in the food processing industry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.