Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Knit Hand Protection Gloves, Standard Weight, 24PK

  • Mfr # 2104

  • Zoro # G322839682


product price: $6.79
/pk 24, $0.28/ea

Key Features

Size
Women
Material
Cotton/Poly
Length
21 Centimeter
Cuff Style
Knit
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104
Zoro #
G322839682
UPC #
-
Country of Origin
China

Dimensions

Size
Women
Length
21 Centimeter

Details

Item
Knit Gloves
Material
Cotton/Poly
Cuff Style
Knit
Color
White

Description

Cotton/poly gloves feature a smaller size to fit women's hands.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.