Shop PRIME-LINE
See all product information
Create Account
WORKPRO W051010 10 in. Flat Rasp File(Single Pack)
- Mfr # W051010
- Zoro # G900921020
product price:Â
$
12.29
/ea
Key Features
Finish
Blue & Red
Size
10 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W051010
- Zoro #
- G900921020
- UPC #
- 820909715573
- Country of Origin
- China
- Finish
- Blue & Red
Description
Do you need to sharpen tools, or deburr something? With this ergonomic design, anti-slip, comfortable grip, 10 in. rasp file you can easily sharpen your tools. You can also use this file to deburr items or take a sharp edge off. This file features durable, precise coated teeth that offers double cut and single cut on either side that is a great multipurpose tool for professionals and Do-It-Yourselfers alike. Purchase this flat file to add to your tool selection.Used to easily put an edge or a groove on your projects of wood, metal and plastic Coated double cut teeth for durability and to protect against rust 10 in. rasp file, the handle will make the entire length approximately 16 in. Constructed of high carbon hardened steel with an ergonomic anti-slip grip that offers excellent control while filing Comfortable bi-material handle Also used to deburr a variety of metal surfaces in hard to reach areas Can be used in both wet and dry situations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.