Shop PRIME-LINE
See all product information
Create Account
WORKPRO W051012 10 in. Round Rasp File Single Pack
- Mfr # W051012
- Zoro # G500921062
product price:
$
7.29
/ea
Key Features
Finish
Blue & Red
Size
10 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W051012
- Zoro #
- G500921062
- UPC #
- 820909715597
- Country of Origin
- China
- Finish
- Blue & Red
Description
With this 10 inch round rasp file you can aggressively remove wood quickly and efficiently for nearly every wood shaping need. The anti-slip, ergonomic handle is designed to comfortably fit in your hand. It is designed for professionals and Do-It-Yourselfers alike with its bi-material handle. Also features a hole in the handle for hanging on a peg or passing a lanyard through. This is a must have in any woodworkers tool selection. Get your file today to round out your tool set.
- •Ideal for wood carvers of all skill levels
- •The aggressive teeth will remove wood or other soft material fast from its surface quickly and easily
- •10 inch round rasp with a bi-material handle that comfortably fits in your hand
- •Constructed of high carbon hardened steel the file will last for numerous uses
- •Comfortable bi-material handle helps to prevent hand or forearm fatigue with its ergonomic design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.