WORKPRO W043001 1/2 in. Wood Chisel (Single Pack)
- Mfr # W043001
- Zoro # G600935631
Key Features
Specifications
Details
- MFR #
- W043001
- Zoro #
- G600935631
- UPC #
- 820909715375
- Country of Origin
- China
- Handle Color
- Blue
Description
Take on precise woodworking tasks with the WORKPRO 1/2 inch Wood Chisel, designed for durability, control, and long-lasting sharpness. Ideal for woodworkers of all skill levels, this chisel features a hardened and tempered steel blade that retains its edge longer, making it suitable for softwood, hardwood, and laminated materials. Whether you're carving, shaping, or refining joints, this tool delivers consistent, clean results. The full-size ergonomic handle provides a comfortable, secure grip for extended use while helping reduce hand fatigue during detailed work. A reinforced steel strike cap allows for use with a hammer or mallet without damaging the handle, making it ideal for both light and heavy-duty applications. For added protection, the chisel includes a blade guard to help maintain edge sharpness when not in use, reducing maintenance time and increasing productivity. The blade size is clearly etched on the tang for quick and easy identification in your toolbox. Built for reliability and performance, this WORKPRO chisel is a must-have addition to any woodworking kit.
- 1/2 inch chisel ideal for carving, shaping, and general woodworking tasks
- Hardened tempered steel blade retains sharp edge for longer use
- Ergonomic comfort handle reduces fatigue during extended projects
- Steel strike cap supports hammer or mallet use without damage
- Includes blade guard; size etched on tang for easy identification