Shop PRIME-LINE
See all product information
Create Account
WORKPRO W051007 8 in. Triangular File (Single Pack)
- Mfr # W051007
- Zoro # G100921097
product price:Â
$
9.59
/ea
Key Features
Finish
Blue & Red
Size
8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W051007
- Zoro #
- G100921097
- UPC #
- 820909715542
- Country of Origin
- China
Dimensions
- Size
- 8 in.
Details
- Finish
- Blue & Red
Description
Use this triangle shaped file for straight edges or making grooves. With this ergonomic design, and anti-slip grip you can easily deburr or sharpen material. The durable, precise coated teeth offer double cut on three sides as well as the ability to make a vee-groove. Professionals and Do-It-Yourselfers alike use this type of file. Get your file today to round out your tool set.Used to easily put an edge or a vee groove on your projects of wood, metal and plastic Coated double cut teeth for durability and to protect against rust 8 in. triangle file, the handle will make the entire length approximately 14 in. Constructed of high carbon hardened steel with an ergonomic anti-slip grip that offers excellent control while filing Also used to deburr a variety of metal surfaces in hard to reach areas Can be used in both wet and dry situations