Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Workpro Locking Pliers, Tapered Long Nose, Straight Jaw, 6.5" L, Chrome-Vanadium Steel, Quick-Lock/Release W031065WE

Locking Pliers, Tapered Long Nose, Straight Jaw, 6.5" L, Chrome-Vanadium Steel, Quick-Lock/Release (Discontinued)

  • Mfr # W031065WE
  • Zoro # G003474430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W031065WE
Zoro #
G003474430
UPC #
820909714224
Country of Origin
China

Dimensions

Length
6.5"

Details

Handle Type
Chrome Quick-Release
Material
Chrome-Vanadium Steel
Finish
Chrome
Type
Locking Pliers; Long-Nose Pliers
Application
Construction; General Maintenance; Manufacturing
Cuts
Metal; Plastic; Rubber; Wood
Locking Mechanism
Screw/Trigger Release
Function
Quick-Lock/Release Coiled Spring
Weight
0.405 lbs

Description

Chrome-vanadium steel jaw and body deliver the reliable durability and clean appearance that professionals demand. Quick and easy, guarded lock/release mechanism built into the handle enables one-handed manipulation while preventing accidental moves, helping you work more quickly and more safely. Turn screw allows you to adjust the pliers' fit along with the overall level of pressure placed on your materials.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.