Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Workpro Straight-Handle Cushion-Grip Screwdriver, #3 Phillips Tip, 6" Shaft W021038WE

Straight-Handle Cushion-Grip Screwdriver, #3 Phillips Tip, 6" Shaft (Discontinued)

  • Mfr # W021038WE
  • Zoro # G103467318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W021038WE
Zoro #
G103467318
UPC #
820909711209
Country of Origin
China

Dimensions

Overall Length
10.38"
Size
#3
Length
10.38"

Details

Item
Screwdriver
Shank Type
Round
Tip Type
Phillips
Handle Type
Cushioned
Tip Style
Phillips
Material
Chrome Vanadium Steel; Foam; Plastic
Finish
Black Oxide
Color
Blue/Red
Screwdriver and Nut Driver Grouping
Screwdriver
Weight
0.39 lbs

Description

Whether you're a full-time tradesman or a veteran do-it-yourselfer, to achieve professional results, choose tools that you can trust. High-strength, heat-treated chrome-vanadium steel shaft and tip deliver excellent strength and reliable durability. Magnetized, precision-milled, black-oxide-finished tip fits precisely into your fastener's head, while hanging onto it, preventing inconvenient drops and scrambles. Shaft features a corrosion-resistant, chrome-plated finish to help ensure that your driver lasts a lifetime. Ergonomic, soft-grip handle provides maximum comfort, enabling you to put as much torque on a fastener as you can muster.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.