Shop PRIME-LINE
See all product information
Create Account
WORKPRO W031113 2-in-1 Flip Pliers, Solid Joint and Long Nose Construction Single Pack
- Mfr # W031113
- Zoro # G200935406
product price:Â
$
26.19
/ea
Key Features
Handle Color
Blue & Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W031113
- Zoro #
- G200935406
- UPC #
- 820909739524
- Country of Origin
- China
- Handle Color
- Blue & Red
Description
Do you value ingenuity in your hand tools? Have you ever used a pair of pliers and wished you had a different design to grip your work better? This WORKPRO pair of pliers easily converts into two different types, to include a pair of long nose pliers and a pair of solid joint pliers. These pliers are designed to lock one way or the other to provide the user with the proper plier jaws, and best reach for the job at hand. The ergonomic handles comfortably fit in your hand for excellent performance. Both are heat-treated for increased strength and durability, and the spring-loaded jaws allow for easy use. Order your pair today.This single pair of pliers features a 2-in-1 design which includes one slip joint pair of pliers and one long nose pair of pliers Ergonomic handles for comfort and improved performance Spring-loaded jaws for easy use and greater efficiency Heat-treated for strength and durability Overall length of pliers measures 8 in. (200 mm.)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.