Shop PRIME-LINE
See all product information
Create Account
WORKPRO W000316 3-Piece Multi-Tool Set, Stainless Steel Construction Single Pack
Mfr # W000316
Zoro # G000933978
product price:Â
$
54.39
/ea
Key Features
Features
Includes
two essential multi-functional tools with one folding knife
Material
stainless steel
Number of Functions
Multi Function
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W000316
- Zoro #
- G000933978
- UPC #
- 820909729259
- Country of Origin
- China
- Features
- Includes
- two essential multi-functional tools with one folding knife
- Material
- stainless steel
- Number of Functions
- Multi Function
- Color
- Stainless Steel
Description
Are you going camping or fishing soon, or simply heading out the door? These everyday carry items by WORKPRO are the ideal multi-tools to carry, in preparation of those unexpected situations where a particular tool would make all the difference in your day. What good is the product received in the mail, or that you purchased from a store - if the tough packaging is too difficult to rip open? However, with anyone of these WORKPRO tools those unforeseen surprises are easily resolved.
These multi-tools are constructed of stainless steel and come with black-painted accents. Besides the durable nylon belt pouch, there are three essential WORKPRO tools included with this set. With this combo pack you get a multi-function plier set, a multi-function pocket knife and a folding knife. The plier set includes long nose and standard plier, wire cutter, scissors, can opener, nail file, saw, flat and Phillip’s head screwdrivers, in addition to a bottle cap opener. The pocket knife includes a flat head screwdriver, a nail file, can opener, a large and short pointed knife.
These WORKPRO tools have been a great accompaniment for campers, bicyclists, climbers, boaters, and more. The stainless steel blades resist rust and warping, even in the harshest of climates and environments. Each tool is designed to a compact size, allowing them to fit easily in small pockets and compartments without taking up too much space. Each tool can be quickly accessed and safely stored away. The pliers are spring-loaded and equipped with strong jaws, allowing for increased gripping power with less required force. Order yours today, whether for yourself, a friend or loved one, and begin enjoying the benefits of owning quality made WORKPRO tools.These multi-function tool sets are used by many to cut wire, hold and turn bolts, cut paper, strip cables, open cans, open bottle caps, and several other tasks These everyday carry items make great gifts for the outdoor person in your life and include two essential multi-functional tools with one folding knife Compact folding design for convenient storage and transportation includes a nylon belt pouch Constructed of rust-resistant stainless steel blades for long-lasting performance These WORKPRO tools have been a great accompaniment for campers, bicyclists, climbers, boaters, and more
These multi-tools are constructed of stainless steel and come with black-painted accents. Besides the durable nylon belt pouch, there are three essential WORKPRO tools included with this set. With this combo pack you get a multi-function plier set, a multi-function pocket knife and a folding knife. The plier set includes long nose and standard plier, wire cutter, scissors, can opener, nail file, saw, flat and Phillip’s head screwdrivers, in addition to a bottle cap opener. The pocket knife includes a flat head screwdriver, a nail file, can opener, a large and short pointed knife.
These WORKPRO tools have been a great accompaniment for campers, bicyclists, climbers, boaters, and more. The stainless steel blades resist rust and warping, even in the harshest of climates and environments. Each tool is designed to a compact size, allowing them to fit easily in small pockets and compartments without taking up too much space. Each tool can be quickly accessed and safely stored away. The pliers are spring-loaded and equipped with strong jaws, allowing for increased gripping power with less required force. Order yours today, whether for yourself, a friend or loved one, and begin enjoying the benefits of owning quality made WORKPRO tools.