Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hex Bit Socket 50mmL
- Mfr # 308+3116
- Zoro # G723581616
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3116
- Zoro #
- G723581616
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Size, 3/8 Inch Drive, 50mm Length, Durable Steel Construction - 308+3116 - Hex Bit Socket This 3/8 inch drive hex bit socket is built for controlled torque transfer and consistent fit on 1/4 inch hex fasteners. With a 50mm overall length (1.97 inches), it helps maintain access and alignment in tighter work areas while keeping the bit securely attached and interchangeable. Made from high speed steel, the socket is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term organization in professional tool storage. Key Benefits 1/4 inch hex bit size supports accurate fit and reduces fastener damage. 3/8 inch drive interface matches common ratchets and torque tools. 50mm (1.97 inch) overall length helps reach tight, recessed fasteners. High speed steel construction delivers high strength with anti-corrosive properties. Stamped size markings provide permanent, easy identification in busy toolboxes. Securely attached yet interchangeable bit design supports reliable, repeatable service work. Meets or exceeds ANSI standards for consistent performance expectations. SKU 308+3116 is designed and made for professional technicians and long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.