Shop PRIME-LINE
See all product information
Create Account
WORKPRO W001314 6 Piece Tool Set, 7in., 8in. and 10in. Tools, Drop Forged Carb Single Pack
Mfr # W001314
Zoro # G400934254
product price:Â
$
48.19
/ea
Key Features
Handle Color
Blue & Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W001314
- Zoro #
- G400934254
- UPC #
- 820909736448
- Country of Origin
- China
- Handle Color
- Blue & Red
Description
Looking for a good set of pliers to add to your toolbox? This WORKPRO set has five of the most commonly used pliers by professionals and the Do-It-Yourselfers, and it includes an 8-inch adjustable wrench for your convenience. This 6-piece tool set is an essential plier set for every home, R.V., office and professional. This set contains an 8-inch long nose plier, a 7-inch diagonal plier, an 8-inch slip joint plier, an 8-inch linesman plier, a 10-inch groove joint plier and an 8-inch adjustable wrench. The long nose pliers have a precision tip for grabbing, holding and cutting. To cut wire quickly and efficiently use the diagonal pliers. Slip joint pliers are versatile with an adjustable span and they include a wire-cutting shear. Linesman pliers have a rugged design for ease of gripping, bending and cutting wire or cable. Use the groove joint pliers when you need an adjustable width jaw for grasping and turning. The jaw capacity of the 8-inch adjustable wrench is 15/16 in. and offers a smooth operation. Overall, this 6-piece tool set is built to last through the toughest of jobs, and the crosshatch teeth patterns offer excellent grip. These heat-treated steel tools from WORKPRO are designed to quickly and efficiently cut wire and cable. Order your set today and enjoy working with your new tools tomorrow.This tool set is used by both professionals and home owners on a variety of projects Contains: 8 in. long nose pliers, 7 in. diagonal pliers, 8 in. slip joint pliers, 8 in. linesman pliers, 10 in. groove joint pliers and 8 in. wrench
Forged carbon steel adjustable wrench Drop forged carbon steel with Ni-Fe coating for durability
Double-dipped comfort handles ensure safe and secure non-slip