WORKPRO W022002 8 Piece Folding Hex Key Set Metric, Chrome-Vanadium Steel Single Pack
- Mfr # W022002
- Zoro # G700934497
Key Features
Specifications
Product Information
- MFR #
- W022002
- Zoro #
- G700934497
- UPC #
- 820909712220
- Country of Origin
- China
Details
- Nut Driver Handle Color
- Blue & Red
Description
Are you tired of digging through your loose tools for the right size Allen wrench? Take advantage of WORKPRO’s (Metric) Folding Hex Key Set that keeps the eight wrenches all bound together in a blue and red plastic housing. This Metric Allen wrench tool set will make a great addition to any toolbox, tool drawer and cyclist tool bag. It features a comfort grip for ease of use and supplies great hand torque when fastening hex screws. Use of this tool is as easy as pulling out the required size hex key and tightening or loosening the hex head fastener. WORKPRO has designed this 8-piece set of Allen wrenches to make them available for you in one easy-to-use handy tool. Get yours today and get your project done sooner.
- •Used to tighten or loosen Metric Hex Drive fasteners in the home, garage, office, outdoors, work and play equipment, etc.
- •The ergonomic comfort-grip handle design allows for a firm hold and increased torque
- •Metric hex key sizes include 1.5 mm., 2 mm., 2.5 mm., 3 mm., 4 mm., 5 mm., 6 mm. and 8 mm
- •These Allen wrenches are constructed of hardened and tempered chrome-vanadium steel
- •This tool set comes in a handy folding design for easy storage and compact carrying
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.