Shop GENIUS TOOLS
Create Account
1.6x10.0 Tang-Thru Sloatted Screwdriver 305mmL
- Mfr # 509+1990
- Zoro # G023584096
original price:Â $21.63 , new price: $19.47 , 9 percent off
new price:Â
$
19.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 509+1990
- Zoro #
- G023584096
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.6 x 10.0 mm Tang-Thru Design 305mm Length Heavy-Duty - 509+1990 Professional Hand Tool This slotted tang-thru screwdriver is built for controlled driving on 1.6 x 10.0 mm slotted fasteners, with a 305 mm overall length for reach and leverage. It is designed for professional technicians who need consistent fit, durable construction, and dependable handling in daily service work. Made from high speed steel, it delivers high strength with anti-corrosive properties. The tip is precision machined to improve engagement on the fastener, helping maintain accuracy during use and supporting clean, repeatable results. Key Benefits 1.6 x 10.0 mm slotted tip for accurate fastener engagement. Tang-thru design supports heavy-duty use in demanding shop environments. 305 mm overall length provides added reach and leverage when needed. High speed steel construction delivers strength with anti-corrosive properties. Precision machined tip improves control and reduces slipping on fasteners. Ergonomic handle design helps maintain a firm connection during turning. Meets or exceeds ANSI standards for professional tool performance expectations. Its combination of durable steel, precise tip machining, and ergonomic handling makes it a dependable choice for consistent results on slotted applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.