Shop PRIME-LINE
See all product information
Create Account
WORKPRO W066006 Electronic Caliper with Digital Display, SAE and Metric (Single Pack)
- Mfr # W066006
- Zoro # G900954820
product price:Â
$
45.89
/ea
Key Features
Caliper Material
Stainless Steel
Caliper Range
12 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W066006
- Zoro #
- G900954820
- UPC #
- 820909744801
- Country of Origin
- China
- Caliper Material
- Stainless Steel
- Caliper Range
- 12 in.
Description
If you are in the market for a dependable set of calipers, look no further. Take measurements quickly and easily with this WORKPRO Electronic Caliper with a Large Digital (LCD) Display, which displays each measurement as a numeric value for fast and accurate readings every time. The digital display is easy to read, and can convert metric-to-inch with the push of a button. It features an accuracy reading of 0.02 mm. / 0.001 in., and you can zero the settings at any position. It comes with button cell batteries and has a manual ON/OFF power button. This electronic caliper is constructed of corrosion-resistant stainless steel, allowing it to perform in all climates with a constant, easy-to-operate thumb-wheel adjustment. Its measuring range is 0 mm. - 150 mm. (0 in. - 6 in.), and it comes equipped with a depth rod for greater accuracy and a thumbscrew lock to hold a desired measurement. Measurements with this tool can be captured one of three ways; with the larger outside jaws, the smaller inside jaws and/or with the depth probe. The larger outside jaws are used to measure external diameters and widths of objects. The smaller inside jaws are used to measure internal diameters and the depth rod is used to measure depths of an object or hole. No matter the trade or industry, if you need to confirm precision measurements that measure 6-inches or less, these electronic calipers are the easiest way to go. Order yours today, and work easier tomorrow.6-inch (150 mm.) electronic caliper with digital display (Metric/SAE) is used in many professional industries for capturing precision measurements Features a manual-powered On/ Off button, and an LCD display for quick and easy measurement Unlike other caliper designs, this electronic caliper can be set to zero setting at any position Constructed of a corrosion-resistant stainless steel body to allow for use under various conditions Metric/ SAE conversion button for accurate size readings, liner accuracy: 0.02 mm./ 0.001 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.