Shop PRIME-LINE
See all product information
Create Account
WORKPRO W004140 Insulated Screwdriver Set, Anti-Slip Grip Premium Handles Single Pack
Mfr # W004140
Zoro # G000934197
product price:Â
$
23.99
/ea
Key Features
Drive Size
10 in.
Finish
Blue & Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W004140
- Zoro #
- G000934197
- UPC #
- 820909740193
- Country of Origin
- China
- Finish
- Blue & Red
Description
Are you tired of struggling with worn down and damaged screwdriver tips? Hurry and take advantage of this 4-piece insulated screwdriver set from WORKPRO Tools, and rediscover how enjoyable it is to work with a quality set of safe tools. This set includes four insulated drivers to help avoid shock with the acetate anti-slip handles, and includes two slotted screwdrivers and two Phillips head screwdrivers. Toss out your old, dull tip screwdrivers and upgrade your tools by ordering this set today.Used on electrical jobs to help reduce the possibility of shock Premium acetate handle with anti-slip grip Sizes are: PH1 x 100 mm., PH2 x 150 mm., SL5 x 100 mm., and SL6 x 150 mm CR-V steel blade Magnetic black tips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.