Master Mechanics Tool Set, MEGAMODPRO, 791 Pieces, Modular Foam Trays, Rolling Tool Cabinet

  • Mfr # MEGAMODPRO
  • Zoro # G310914230
product price: 
$
5,109.99
/ea
Additional $495.00 delivery surcharge applies per item.
See details

Key Features

Includes
GSX Cabinet
Features
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible
Number of Pieces
791
Primary Application
Mechanics
Tool Families Included
Drivers and Bits, Sockets and Accessories, Wrenches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MEGAMODPRO
Zoro #
G310914230
UPC #
099575118746
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in
For Fastener Sizes
3/16 in to 1 1/8in, 4 mm to 36 mm
Fits Chest Size
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible

Details

Item
Mechanic Tool Set
Includes
GSX Cabinet
Features
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible
Number of Pieces
791
Primary Application
Mechanics
Tool Families Included
Drivers and Bits, Sockets and Accessories, Wrenches
Standards
ASME
Tool Storage Included
Yes
Cutting Tools Included
No
Number of Wrenches
32
Wrenches Included
(6) Point Combination Wrenches
Miscellaneous Tools Included
No
Pliers Included
No
Measurement Type
Metric/SAE
Screwdrivers, Keys, and Bits Included
Yes
Number of Sockets, Drive Tools, and Accessories
995
Number of Drawers
9
Number of Screwdrivers, Keys, and Bits
56
Sockets, Drive Tools, and Accessories Included
Yes
Tool Storage Type
Rolling Tool Cabinet
Foam Inserts Included
Yes
Insulated
Uninsulated
HVAC Tools Included
No
Striking and Struck Tools Included
No
Electrical and Telecom Tools Included
No
Measuring and Testing Tools Included
No
Plumbing Tools Included
No
Finish
Full Polish Chrome

Description

The GEARWRENCH MEGAMODPRO 791 Piece MEGAMOD Master Mechanics Tool Set is a mechanic tool set for general mechanical work, organized in premium modular foam trays and supplied with a rolling GSX cabinet for storage. This Metric/SAE set includes sockets, drive tools and accessories, drivers and bits, and wrenches across 1/4 in., 3/8 in., and 1/2 in. drive sizes, with coverage for fastener sizes from 3/16 in. to 1 1/8 in. and 4 mm to 36 mm. The set is uninsulated and built around hand tools commonly used in mechanical service and maintenance.

Key Features of the GEARWRENCH MEGAMODPRO Mechanic Tool Set:

  • 791-piece mechanic tool set: Master set configured for mechanics.
  • Tool families included: Drivers and bits, sockets and accessories, and wrenches.
  • Drive sizes: Includes 1/4 in., 3/8 in., and 1/2 in. drive tools.
  • Measurement type: Supports both Metric and SAE fasteners.
  • Fastener size range: Covers 3/16 in. to 1 1/8 in. and 4 mm to 36 mm.
  • Wrenches included: Includes 6-point combination wrenches.
  • Foam inserts included: Premium modular foam trays organize and separate tools within the set.
  • Tool storage included: Comes with a rolling GSX cabinet with 9 drawers.
  • Standards: ASME.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews