Shop PRIME-LINE
See all product information
Create Account
WORKPRO W032012 Nylon Spring Clamp, 3 in., Pivoting Jaw Nose, Ergonomic (Single Pack)
- Mfr # W032012
- Zoro # G300934651
product price:Â
$
9.15
/ea
Key Features
Size
3 in.
Color
Blue; Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W032012
- Zoro #
- G300934651
- UPC #
- 820909714521
- Country of Origin
- China
Dimensions
- Size
- 3 in.
Details
- Color
- Blue; Red
Description
Are you searching for strong spring-loaded clamps to hold your materials in place? These WORKPRO clamps are constructed of nylon and feature ergonomic handles for comfortable use. The reinforced nylon construction provides strength and ensures long-lasting use. A favorite feature included with these clamps are the pivoting jaw noses that help eliminate damage to delicate surfaces. They are designed to be soft and flexible to protect finishes and provide maximum tension. Use these spring clamps for woodworking, securing craftwork, or in the home to hold items together. The jaws can open to a width of 3-inches (76 mm) and they are used by many professionals and DIYers. Order yours today and enjoy the simplicity of working with quality tools tomorrow.Used to hold 2 or more items securely together while protecting delicate finishes with non-slip holding power The flexible pads on the heads of the clamps are designed to be soft and flexible to protect finishes and provide maximum tension Point-of-pressure remains near jaw tips for positive clamping Spring-loaded clamps provide reliable opening and closing Use for woodworking, securing fabrics, craftwork and many other projects