Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/16in 12-pt. Hand Socket
- Mfr # 272518
- Zoro # G523579165
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272518
- Zoro #
- G523579165
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9/16 Inch 1/4 Inch Drive 12-Point Chrome Finish Durable Professional Quality - 272518 Hand Socket This 9/16-inch, 12-point hand socket is built for consistent fastening work with a 1/4-inch drive. With a compact 25mm (0.98 in) overall length, it fits into tighter access areas while maintaining dependable engagement on compatible fasteners. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it's designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term organization in professional tool storage. Key Benefits 9/16-inch 12-point socket profile supports confident engagement on compatible fasteners. 1/4-inch drive size integrates with standard ratchets and extensions. 25mm (0.98 in) overall length helps access tight, compact working areas. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and protects against shop environment wear. Stamped size markings aid quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, it's a practical choice for maintaining a consistent, organized socket set with durable materials and a corrosion-resistant finish suited to repeated daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.