WORKPRO W004574 Oscillating Accessory Kit, Bi-Metal Blades w/Carbide Tips Single Pack
Mfr # W004574
Zoro # G700934398
Key Features
Specifications
Details
- MFR #
- W004574
- Zoro #
- G700934398
- UPC #
- 820909761273
- Country of Origin
- China
- Color
- Multi
Description
Shopping for Oscillating replacement blades and sanding pads? If you are working on a small project, or have only a few tasks more to complete a large one, then this WORKPRO 24-piece Oscillating Accessory Kit is the one you want. It contains a variety of blade profiles and nine sanding pads to get the job done.
The carbide-tipped metal blades come in a variety of shapes and sizes to provide the optimal cutting experience when working with different construction and repair part materials. Each attachment features a universal and quick-release mechanism, allowing for fast changing of blades and uninterrupted work.
Use the accessory fittings included with this kit when cutting, sanding and scraping, shaping, tile gritting and grout removal. Items included with this kit include the following: One oscillating tool blade, one 1-3/8 inch fine tooth multi-tool blade, one 1-3/8 inch bi-metal oscillating tool blade, one 2-5/8 inch HCS fine tooth multi-tool blade, one 3-1/2 inch HCS wide segment multi-tool blade, one 2-inch rigid oscillating tool scraper blade, one 3-1/8 inch triangle multi-tool sanding pad and nine sandpaper replacement pads. Order your kit today.
- •The replacement blades included in these kits are used for trimming, cutting, plunging, scraping, and much more
- •Oscillating tool blades with a universal and quick release mechanism are easy to remove and mount
- •Blades range in size from 1-3/8 inch, 2-inch, 2-5/8 inch, 3-1/8 inch and 3-1/2 inch
- •Contains: carbide, bi-metal, wide segment, fine wood oscillating tool blades, multi-tool sanding pads and sandpaper
- •Features a variety of blades used for cutting, sanding, scraping, shaping, polishing, tile, gritting and grout removal