Shop PRIME-LINE
See all product information
Create Account
WORKPRO W114005 Rectangle Magnetic Parts Tray, Stainless Steel Construction Single Pack
- Mfr # W114005
- Zoro # G300921088
product price:Â
$
17.15
/ea
Key Features
Finish
Stainless Steel
Size
8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W114005
- Zoro #
- G300921088
- UPC #
- 820909740858
- Country of Origin
- China
Dimensions
- Size
- 8 in.
Details
- Item
- Rectangular Magnetic Parts Tray
- Finish
- Stainless Steel
Description
Have you ever thought about how nice it would be to drop your small tools and fasteners into a bowl without it toppling over? This WORKPRO parts tray holds firm to any metal surface using two strong magnets that to prevent spilling and losing small parts. This tray will prevent items from rolling or sliding around, and can be used in a variety of angles. It is constructed of stainless steel and comes in a zinc-plated, rust and corrosion resistant finish. All magnetic metals will be kept in place so they do not move around, but can be quickly sought for re-installing them. Don’t risk your project coming up short a few screws, order your magnetic parts tray today.Used for temporary storage of nuts, bolts, small tools and
other items
Powerful magnet helps prevent loss of small parts Large rectangular design; 9-7/16 in. x 5-1/2 in. Stainless steel construction prevents rust and corrosion Easy to clean with soap and water or other household degreaser that is safe for use on stainless steel finishes 1 clamp
other items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.