Shop PRIME-LINE
See all product information
Create Account
WORKPRO W051006 Aluminum, Heavy Duty Tub Drain Remover Wrench, 9-1/2 Inch (Single Pack)
- Mfr # W051006
- Zoro # G200935239
product price:Â
$
10.99
/ea
Key Features
Finish
Blue & Red
Size
10 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W051006
- Zoro #
- G200935239
- UPC #
- 820909715535
- Country of Origin
- China
Dimensions
- Size
- 10 in.
Details
- Finish
- Blue & Red
Description
Are you working on a project with some rough holes inside curves that could use some smoothing out? Try using this WORKPRO round file to achieve the finish like no other file can. Easily shape holes and inside curves with this 10-inch round file. The handle is ergonomically designed with an anti-slip comfort grip so you can take a sharp edge off of most surfaces with little fatigue. Equipped with durable, precise coated teeth, used by professionals and Do-It-Yourselfers alike. Expand your skill and craftsmanship with the right tool for the right job. Order your round file today and enjoy working with quality-built WORKPRO tools tomorrow.Use for forming and shaping holes and curves Coated teeth for durability 10-inch round file Constructed of high carbon hardened steel Comfortable rubber handle grip Button battery included with plier set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.