This item is Discontinued.

This item is Discontinued.
WORKPRO W002111 Flat and Needle File Set with Ergonomic Handles (Discontinued)
Mfr #
W002111
Zoro #
G100921431
UPC # 820909766421
Country of Origin China
Category Hand Files and Rasps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W002111
- Zoro #
- G100921431
- UPC #
- 820909766421
- Country of Origin
- China
- Finish
- Blue & Red
Description
Do you need to sharpen tools, or deburr something? With this set of ergonomic designed, anti-slip, comfortable grip, files you can easily sharpen your tools. You can also use these files to deburr items or take a sharp edges off. Each file features durable, precise coated teeth that offers double cut and single cut on either side that is a great multipurpose tool for professionals and Do-It-Yourselfers alike. This set includes 1 each of the following files: 8 in. round, 8 in. flat, 8 in. half round, 8 in. triangle file, 4 in. flat needle file and a 4 in. half round needle file. Purchase this set of files to add to your tool selection.Used to easily put an edge or a groove on your projects of wood, metal and plastic Coated double cut teeth for durability and to protect against rust 8 in. flat file, the handle will make the entire length approximately 14 in. Constructed of high carbon hardened steel with an ergonomic anti-slip grip that offers excellent control while filing Also used to deburr a variety of metal surfaces in hard to reach areas Can be used in both wet and dry situations Includes 1 piece 8 in. round file,1pc 8" flat file,1pc 8" half round file,1pc 8" three square file,1pc 4" flat needle file and 1pc 4" half round needle file
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.