WORKPRO W151007 7.5 in. Shrubbery Pruning Scissors, Heat-Treated Steel Single Pack
- Mfr # W151007
- Zoro # G700921169
product price:Â
$
14.69
/ea
Key Features
Size
7-1/2 in.
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W151007
- Zoro #
- G700921169
- UPC #
- 820909761136
- Country of Origin
- China
Dimensions
- Size
- 7-1/2 in.
Details
- Item
- Pruning Scissors
- Color
- Green
Description
Need to trim small shrubbery? Use these shrubbery scissors on live greenery. The blades are constructed from heat treated steel that have a non-stick Teflon coating that allows better cutting, and allows the blades to glide through the greenery and helps to prevent gumming up with sap or debris and prevent rust. When not in use the blades can be locked to help prevent injuries and keep the blades sharp. Equipped with comfortable nylon grips you can use these shrubbery scissors with less discomfort. Add these to your gardening tools.Works well for cutting live green plants, trees, hedges, shrubs and roses etc. Full heat treated blades to get more cutting performance Coated with non-stick Teflon that resists sap and other sticky materials Comfortable nylon and TPR grips Locking mechanism to keep the blades closed and avoid injury
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.